https://www.bdiexpress.com/medias/INDFAGBRGCYL-CR1-STR-BR-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNjd8aW1hZ2UvanBlZ3xhRFF5TDJnMFpTOHhNRFV4TXpjd05EVXhOelkyTWk5SlRrUkdRVWRDVWtkRFdVeGZRMUl4WDFOVVVsOUNVbDlRVERKU1FsOHpNREI0TXpBd0xtcHdad3w4YTRiZTU5M2UyZmIyNDNlMWRlNzY4YjhlYzJmMjgyZDA0ZWQwYTI2YjU4MmM1NjE3MGUwMDg1MmQ3OTE5OGE3
FAG
FAG
NU10/560-TB-M1-C3
FAG FAG
Description
NU10/560-TB-M1-C3 CYL ROLLER BEARING ; POR NON RETURNABLE
Cylindrical Roller Bearing; 560MM Bore; Straight; 820MM Outside Diameter; 115MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
NU10/560-TB-M1-C3
BDI #
24860354
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NU10-560-TB-M1-C3/p/24860354
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
211
EAN
4054366897169
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
465.17482
Long Description
Cylindrical Roller Bearing; 560MM Bore; Straight; 820MM Outside Diameter; 115MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Width
4.528 Inch | 115 Millimeter
Outside Diameter
32.283 Inch | 820 Millimeter
Bore
22.047 Inch | 560 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh