Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NU2334C3 https://www.bdiexpress.com/medias/INDNTNBRGXXX-CR1-STL-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk3NnxpbWFnZS9qcGVnfGFHRTRMMmczWVM4eE1EYzJPRGMyTmpneU9EVTNOQzlKVGtST1ZFNUNVa2RZV0ZoZlExSXhYMU5VVEY5UVRESlNRbDh6TURCNE16QXdMbXB3Wnd8NmRjMjA3ZGNjNWZjOGFlYWM3NTc0ZTk3NWZhZDJjYjE5ZjA5M2Q5NTc3YTNlZWI4NWFlZTYwZWVhM2ZmOTM3Nw
25266109 Cylindrical Roller Bearings 

NTN NTN

NU2334C3

Description

NU2334C3 CYLINDRICAL ROLLER BRG (SMARTCATALOG)

Cylindrical Roller Bearing; 170MM Bore; Straight Bore Profile; 360MM Outside Diameter; 120MM Width; Steel Cage Matetrial; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; C3-Loose Internal Clearance; Retainer

Part #

NU2334C3

BDI #
25266109

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN
Minimum Buy Quantity
1
UNSPSC
31171547
EAN
4547359144826
Weight / US pound
290.16
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Long Description
Cylindrical Roller Bearing; 170MM Bore; Straight Bore Profile; 360MM Outside Diameter; 120MM Width; Steel Cage Matetrial; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; C3-Loose Internal Clearance; Retainer
Outside Diameter
14.173 Inch | 360 Millimeter
Width
4.724 Inch | 120 Millimeter
Bore
6.693 Inch | 170 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh