https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-BR-1RBSP2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk2OHxpbWFnZS9qcGVnfGFEQTVMMmc1WWk4eE1EYzJPVFkwT0RJeU1qSXpPQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMEpTWHpGU1FsTlFNbEpDWHpNd01IZ3pNREF1YW5CbnwwYWNjMWM2YzY0YjY2OTNiMTkyZjc1MTg2ZjdlMWIzNTZhMWFmZGViZDgwNTY4YTQ3MzZhNDg2NWFlNGM3NzVl
FAG
FAG
NUP2212-E-XL-M1-C3
FAG FAG
Description
NUP2212-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Cylindrical Roller Bearing; 60MM Bore; Straight; 110MM Outside Diameter; 28MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
NUP2212-E-XL-M1-C3
BDI #
1411397
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NUP2212-E-XL-M1-C3/p/1411397
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
1.23
EAN
4012801388788
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NUP2212E.M1.C3
Weight / LBS
2.716
Long Description
Cylindrical Roller Bearing; 60MM Bore; Straight; 110MM Outside Diameter; 28MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Width
1.102 Inch | 28 Millimeter
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh