

CHINA DOMESTIC
CHINA DOMESTIC
PA96548-4
CHINA DOMESTIC CHINA DOMESTIC
Description
CHINA DOMESTIC PA96548-4
Cylindrical Roller Bearing; 1" Bore; 1-15/16" Outside Diameter; 3" Outer Race Width; 3/8" Roller Diameter; Heavy Walled Split Outer Race; Unhardened; 4 Per Pack
Part #
PA96548-4
BDI #
25111282
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/PA96548-4/p/25111282
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
2.5
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Product Detail
Cylindrical Roller Bearing
Product Specification
1" Bore; 1-15/16" Outside Diameter; 3" Outer Race Width; 3/8" Roller Diameter; Heavy Walled Split Outer Race; Unhardened; 4 Per Pack
Long Description
Cylindrical Roller Bearing; 1" Bore; 1-15/16" Outside Diameter; 3" Outer Race Width; 3/8" Roller Diameter; Heavy Walled Split Outer Race; Unhardened; 4 Per Pack