https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-FL-3RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU5MXxpbWFnZS9qcGVnfGFEQmxMMmd5T0M4eE1EYzJOalU1TnpJMU9USTVOQzlKVGtSWVdGaENVa2RZV0ZoZlExSXlYMFpNWHpOU1FqSlNRbDh6TURCNE16QXdMbXB3Wnd8YmRmZTEzOTY4YzMwYmY4NGZmZWU5MDhjZmM0NzIxYmNiMTM1OWVjZmYxMzdmMjI5OGQ3NzlhZGQwY2ZhYjU5Mw
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-FL-3RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU5MXxpbWFnZS9qcGVnfGFEQmxMMmd5T0M4eE1EYzJOalU1TnpJMU9USTVOQzlKVGtSWVdGaENVa2RZV0ZoZlExSXlYMFpNWHpOU1FqSlNRbDh6TURCNE16QXdMbXB3Wnd8YmRmZTEzOTY4YzMwYmY4NGZmZWU5MDhjZmM0NzIxYmNiMTM1OWVjZmYxMzdmMjI5OGQ3NzlhZGQwY2ZhYjU5Mw
INA
INA
SL014932-A-C3
INA INA
Description
SL014932-A-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Cylindrical Roller Bearing; 160MM Bore; Straight; 220MM Outside Diameter; 60MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Part #
SL014932-A-C3
BDI #
18315269
Details
3816.31
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/SL014932-A-C3/p/18315269
Your Price
$ 3,816.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
6.69
EAN
4012802283440
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 3 Rib Inner Ring | 2 Rib Outer Ring | Operating Temperature From -30 to 120 Deg
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
SL014932 C3
Weight / LBS
18.48
Long Description
Cylindrical Roller Bearing; 160MM Bore; Straight; 220MM Outside Diameter; 60MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Width
2.362 Inch | 60 Millimeter
Bore
6.299 Inch | 160 Millimeter
Outside Diameter
8.661 Inch | 220 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

