

NTN
NTN
WU61018X
NTN NTN
Description
WU61018X CYLINDRICAL ROLLER BRG (SMARTCATALOG)
Cylindrical Roller Bearing; 90MM Bore; Straight Bore Profile; 129.466MM Outside Diameter; 24MM Width; Steel Cage Matetrial; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Part #
WU61018X
BDI #
25265295
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/WU61018X/p/25265295
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171547
EAN
4547359246698
Weight / US pound
2.13
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Inner Ring - No Outer Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
High Capacity | 2 Rib Inner Ring | Cage on Inner Ring OD
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.799
Long Description
Cylindrical Roller Bearing; 90MM Bore; Straight Bore Profile; 129.466MM Outside Diameter; 24MM Width; Steel Cage Matetrial; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Width
0.945 Inch | 24 Millimeter
Outside Diameter
5.097 Inch | 129.466 Millimeter
Bore
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh