https://www.bdiexpress.com/medias/INDNTNBRGXXX-CR2-BR-PL3RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODkwM3xpbWFnZS9qcGVnfGFEa3lMMmcyWXk4eE1EYzJPVEkxTXpjNU16Z3lNaTlKVGtST1ZFNUNVa2RZV0ZoZlExSXlYMEpTWDFCTU0xSkNYek13TUhnek1EQXVhbkJufGE3YmJjMDIxOGZiMzUwNGMxYzk1YzgxODMwMGE5MWRjZjc2NzE5MzllYTI4MjY1OTc3MzcyNGUwY2JiMjkwNzg
25268357
Cylindrical Roller Bearings
NTN
NTN
NNU4938W33NAP5
NTN NTN
Description
NNU4938W33NAP5 CYLINDRICAL ROLLER BRG, DOUBLE ROW (SMARTCATALOG)
Cylindrical Roller Bearing; 190MM Bore; Straight Bore Profile; 260MM Outside Diameter; 69MM Width; Brass Cage Matetrial; RBEC 5 | ISO P5; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Part #
NNU4938W33NAP5
BDI #
25268357
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NNU4938W33NAP5/p/25268357
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171547
EAN
4550253041870
Weight / US pound
22.93
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 5 | ISO P5
Number of Rows of Rollers
Double Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 3 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
22.92805
Long Description
Cylindrical Roller Bearing; 190MM Bore; Straight Bore Profile; 260MM Outside Diameter; 69MM Width; Brass Cage Matetrial; RBEC 5 | ISO P5; Double Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Outside Diameter
10.236 Inch | 260 Millimeter
Bore
7.48 Inch | 190 Millimeter
Width
2.717 Inch | 69 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh