NTN
NTN
1R120X130X30
NTN NTN
Description
1R120X130X30 BEARING INNER RING ; NON RETURNABLE 120MMX130MMX30MM
Needle Bearing Inner Ring; 120MM Bore; 130MM Outside Diameter; 30MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
1R120X130X30
BDI #
1197614

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/1R120X130X30/p/1197614
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.45
EAN
4547359250220
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.99
Long Description
Needle Bearing Inner Ring; 120MM Bore; 130MM Outside Diameter; 30MM Width; No Self Aligning; No Separable; No Relubricatable
Bore
4.724 Inch | 120 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Width
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh