https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-2RB-PBA-FCB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcwMHxpbWFnZS9qcGVnfGFESm1MMmhsT0M4eE1EYzNNVEF4TmpNMU1UYzNOQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMDlCVTFOWlh6SlNRbDlRUWtGZlJrTkNYek13TUhnek1EQXVhbkJufGJmOGZmMzNiYTNhYTdjMDdkZTc3MmY2OGQ5NDA3MmY3ZWNlZjkzNDRjZWM5OTEyMzZjZGRlOWRhODY2Zjc0ZGE
https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-2RB-PBA-FCB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcwMHxpbWFnZS9qcGVnfGFESm1MMmhsT0M4eE1EYzNNVEF4TmpNMU1UYzNOQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMDlCVTFOWlh6SlNRbDlRUWtGZlJrTkNYek13TUhnek1EQXVhbkJufGJmOGZmMzNiYTNhYTdjMDdkZTc3MmY2OGQ5NDA3MmY3ZWNlZjkzNDRjZWM5OTEyMzZjZGRlOWRhODY2Zjc0ZGE
KOYO
KOYO
FCB-30
KOYO KOYO
Description
FCB-30 ; NRB DRAWN CUP CLUTCH
Needle Bearing Roller Assembly with Outer Ring; 30MM Bore; 37MM Outside Diameter; 30MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Triple Row; No Separable; No Closed End; No Relubricatable
Part #
FCB-30
BDI #
1086518
Details
142.2
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/FCB-30/p/1086518
Your Price
$ 142.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.054
EAN
0605790350689
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Triple Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Drawn Cup Bearing
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.11905
Long Description
Needle Bearing Roller Assembly with Outer Ring; 30MM Bore; 37MM Outside Diameter; 30MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Triple Row; No Separable; No Closed End; No Relubricatable
Outside Diameter
1.457 Inch | 37 Millimeter
Bore
1.181 Inch | 30 Millimeter
Width
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

