MCGILL
MCGILL
GR 16 SS
MCGILL MCGILL
Description
GR 16 SS NEEDLE ROLLER BEARING ; 1" BORE 1-1/2" OD 1" WID
Needle Bearing Roller Assembly with Outer Ring; 1" Bore; 1-1/2" Outside Diameter; 1" Width; Needle Roller Bearing; 2 Seals; No Self Aligning; No Retainer; Double Row; Outer Ring - Both Sides Separable; No Closed End; Relubricatable
Part #
5001630000
BDI #
345407
Details
81.13
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/GR-16-SS/p/345407
Your Price
$ 81.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.281
EAN
0726166061609
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
2 Seals
Self Aligning
No
Retainer
No
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Closed End
No
Inch - Metric
Inch
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Outer Ring | Full Complement | Heavy Duty | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
GR-16-SS
Manufacturer Internal Number
5001630000
Weight / LBS
0.2
Long Description
Needle Bearing Roller Assembly with Outer Ring; 1" Bore; 1-1/2" Outside Diameter; 1" Width; Needle Roller Bearing; 2 Seals; No Self Aligning; No Retainer; Double Row; Outer Ring - Both Sides Separable; No Closed End; Relubricatable
Width
1 Inch | 25.4 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh