

INA
INA
HK3518-RS-L271
INA INA
Description
HK3518-RS-L271 DRAWN CUP NDL RLR BRG
Needle Bearing Roller Assembly with Outer Ring; 35MM Bore; 42MM Outside Diameter; 18MM Width; Needle Roller Bearing; 1 Seal; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
HK3518-RS-L271
BDI #
18312925
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/HK3518-RS-L271/p/18312925
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.039
EAN
4012802609479
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
1 Seal
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
HK3518RS
Weight / LBS
0.086
Long Description
Needle Bearing Roller Assembly with Outer Ring; 35MM Bore; 42MM Outside Diameter; 18MM Width; Needle Roller Bearing; 1 Seal; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Outside Diameter
1.654 Inch | 42 Millimeter
Bore
1.378 Inch | 35 Millimeter
Width
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh