NTN
NTN
IR120X135X60
NTN NTN
Description
1R120X135X60 BEARING INNER RING
Needle Bearing Inner Ring; 120MM Bore; 135MM Outside Diameter; 60MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
1R120X135X60
BDI #
17140009
Details
600.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IR120X135X60/p/17140009
Your Price
$ 600.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
1.39
EAN
0692314490716
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ntnglobal.com
Long Description
Needle Bearing Inner Ring; 120MM Bore; 135MM Outside Diameter; 60MM Width; No Self Aligning; No Separable; No Relubricatable
Width
2.362 Inch | 60 Millimeter
Outside Diameter
5.315 Inch | 135 Millimeter
Bore
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh