FAG
FAG
K594-A-592-A
FAG FAG
Description
K594-A-592-A TAPERED ROLLER BEARING ; NON-RETURNABLE
Needle Roller Bearing; 152.4MM Outside Diameter
Part #
K594-A-592-A
BDI #
24583862
Details
162.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/K594-A-592-A/p/24583862
Your Price
$ 162.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.515
EAN
4054362422693
Product Group - BDI
B04334
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
5.54463
Product Detail
Needle Roller Bearing
Product Specification
152.4MM Outside Diameter
Long Description
Needle Roller Bearing; 152.4MM Outside Diameter