https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-ASSY-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ2MHxpbWFnZS9qcGVnfGFHSmtMMmcwWmk4eE1EYzNNRGc1TXpJd09UWXpNQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMEZUVTFsZk16QXdlRE13TUM1cWNHY3xhMmE2ZDc0NzQzZDViNTQ1M2NkNDE2OTNiMzlhNzBkNGQ1MzkyY2RmYjZiODJiY2FiMTU3NDMwNTIyYWU3ZTZj
IKO
IKO
KT253525C3
IKO IKO
Description
KT253525C3 NEEDLE ROLLER CAGE
Needle Bearing Roller Assembly; 25MM Bore; 35MM Outside Diameter; 25MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Part #
KT253525C3
BDI #
18202971
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/KT253525C3/p/18202971
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.048
EAN
4549557034893
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
C3 Clearance
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
KT253525C3
Weight / LBS
0.106
Long Description
Needle Bearing Roller Assembly; 25MM Bore; 35MM Outside Diameter; 25MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Width
0.984 Inch | 25 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh