

NTN
NTN
KV75X81X19.8X1S
NTN NTN
Description
KV75X81X19.8X1S NEEDLE ROLLER/CAGE ASSY, WELDED CAGE (SMARTCATALOG)
Needle Bearing Roller Assembly; 75MM Bore; 81MM Outside Diameter; 19.8MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable
Part #
KV75X81X19.8X1S
BDI #
25266883
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/KV75X81X19-8X1S/p/25266883
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
4550253041290
Weight / US pound
1.06
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Thrust Bearing
No
Other Features
Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://www.ntnglobal.com
Long Description
Needle Bearing Roller Assembly; 75MM Bore; 81MM Outside Diameter; 19.8MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable
Width
0.78 Inch | 19.8 Millimeter
Outside Diameter
3.189 Inch | 81 Millimeter
Bore
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh