

INA
INA
NA4908-RSR-XL
INA INA
Description
NA4908-RSR-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
Needle Bearing; 40MM Bore; 62MM Outside Diameter; 23MM Width; Needle Roller Bearing; 1 Seal; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Part #
NA4908-RSR-XL
BDI #
18315482
Details
175.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NA4908-RSR-XL/p/18315482
Your Price
$ 175.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.236
EAN
4012802906806
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
1 Seal
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NA4908RSR
Weight / LBS
0.556
Long Description
Needle Bearing; 40MM Bore; 62MM Outside Diameter; 23MM Width; Needle Roller Bearing; 1 Seal; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Width
0.906 Inch | 23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh