

NKE BEARING
NKE BEARING
NK 29/30
NKE BEARING NKE BEARING
Description
NKE BEARING NK 29/30
Needle Roller Bearing; 29MM Bore; 38MM Outside Diameter; 30MM Width; Without Inner Ring
Part #
NK 29/30
BDI #
25095271
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NK-29-30/p/25095271
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.5
Product Group - BDI
B04144
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.nke.at
Weight / LBS
0.00018
Product Detail
Needle Roller Bearing
Product Specification
29MM Bore; 38MM Outside Diameter; 30MM Width; Without Inner Ring
Long Description
Needle Roller Bearing; 29MM Bore; 38MM Outside Diameter; 30MM Width; Without Inner Ring