

BDI APPROVED BEARING
BDI APPROVED BEARING
NK25/16
BDI APPROVED BEARING BDI APPROVED BEARING
Description
NK25/16 NEEDLE ROLLER BRG
Needle Roller Bearing; Single Row; 25MM Bore; 33MM Outside Diameter; 16MM Width; Roller Assembly with Outer Ring; No Inner Ring; Open Enclosure; Retainer; Relubricatable
Part #
NK25/16
BDI #
24984658
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NK25-16/p/24984658
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0
Product Group - BDI
B04144
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Product Detail
Needle Roller Bearing
Product Specification
Single Row; 25MM Bore; 33MM Outside Diameter; 16MM Width; Roller Assembly with Outer Ring; No Inner Ring; Open Enclosure; Retainer; Relubricatable
Long Description
Needle Roller Bearing; Single Row; 25MM Bore; 33MM Outside Diameter; 16MM Width; Roller Assembly with Outer Ring; No Inner Ring; Open Enclosure; Retainer; Relubricatable