KOYO
KOYO
NKJ85/36A
KOYO KOYO
Description
NKJ85/36A ; NRB SOLID RACE CAGED BEARING
Needle Bearing; 85MM Bore; 115MM Outside Diameter; 36MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Relubricatable
Part #
NKJ85/36A
BDI #
1088074
Details
549.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NKJ85-36A/p/1088074
Your Price
$ 549.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
1.2
EAN
0605790269509
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Closed End
Not Available
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage Material; ABEC 1 | ISO P0 Precision Class; 238N Static Load Rating; 114N Dynamic Load Rating
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
2.64554
Long Description
Needle Bearing; 85MM Bore; 115MM Outside Diameter; 36MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Relubricatable
Bore
3.346 Inch | 85 Millimeter
Outside Diameter
4.528 Inch | 115 Millimeter
Width
1.417 Inch | 36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh