Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PA96540 https://www.bdiexpress.com/medias/INDXXXXXXXXX-21433505-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkzOHxpbWFnZS9qcGVnfGFHVXpMMmd6T1M4eE1EYzJPREExTkRneE1qY3dNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qRTBNek0xTURWZk16QXdlRE13TUM1cWNHY3wyZmNkZGViMGYxMDhiNzk1OWZhMmIyMzAxZjI4MjQ0YmFhMTAwMWMwMWFiMjcyNmIwNDEyM2Q2NGM0YTc0M2Nm
21433505 Needle Non Thrust Roller Bearings 

BERLISS BEARING BERLISS BEARING

PA96540

Description

PA96540 ; ROLLER BEARING ASSEMBLY

Needle Bearing Roller Assembly; 1" Bore; 1.937" Outside Diameter; 2.5" Oper Space; 0.375" Roller Diameter With Split Outer Race

Part #

PA96540

BDI #
21433505

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BERLISS
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0
Product Group - BDI
B04144
Harmonized Tariff Code
8482.40.00.00
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://berliss.com
Product Detail
Needle Bearing Roller Assembly
Product Specification
1" Bore; 1.937" Outside Diameter; 2.5" Oper Space; 0.375" Roller Diameter With Split Outer Race
Long Description
Needle Bearing Roller Assembly; 1" Bore; 1.937" Outside Diameter; 2.5" Oper Space; 0.375" Roller Diameter With Split Outer Race