

NTN
NTN
PK40X60X22.5X1
NTN NTN
Description
PK40X60X22.5X1 NEEDLE ROLLER/CAGE ASSY (SMARTCATALOG)
Needle Bearing Roller Assembly; 40MM Bore; 60MM Outside Diameter; 22.5MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable
Part #
PK40X60X22.5X1
BDI #
25267198
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/PK40X60X22-5X1/p/25267198
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171512
EAN
4547359877366
Weight / US pound
1.06
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Thrust Bearing
No
Other Features
M-Shaped Profile | X1 Version
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://www.ntnglobal.com
Long Description
Needle Bearing Roller Assembly; 40MM Bore; 60MM Outside Diameter; 22.5MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
2.362 Inch | 60 Millimeter
Width
0.886 Inch | 22.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh