

KOYO
KOYO
RCB-061014-FS
KOYO KOYO
Description
RCB-061014-FS ROLLER CLUTCH BEARING ; 3/8IN X 5/8IN X 7/8IN W/SS SPRING
Needle Bearing Roller Assembly with Outer Ring; 3/8" Bore; 5/8" Outside Diameter; 7/8" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Triple Row; No Separable; No Closed End; No Relubricatable
Part #
RCB-061014-FS
BDI #
1088486
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/RCB-061014-FS/p/1088486
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.014
EAN
0605790209970
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Triple Row
Separable
No
Closed End
No
Inch - Metric
Inch
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Drawn Cup Roller Clutches With Plain Bearing Arrangement | With Integral Spring
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.03
Long Description
Needle Bearing Roller Assembly with Outer Ring; 3/8" Bore; 5/8" Outside Diameter; 7/8" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Triple Row; No Separable; No Closed End; No Relubricatable
Outside Diameter
0.625 Inch | 15.875 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh