

INA
INA
RNA4904-RSR-XL
INA INA
Description
RNA4904-RSR-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
Needle Bearing Roller Assembly with Outer Ring; 25MM Bore; 37MM Outside Diameter; 17MM Width; Needle Roller Bearing; 1 Seal; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Part #
RNA4904-RSR-XL
BDI #
18315590
Details
94.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/RNA4904-RSR-XL/p/18315590
Your Price
$ 94.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.054
EAN
4012802283013
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
1 Seal
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RNA4904RS
Weight / LBS
0.123
Long Description
Needle Bearing Roller Assembly with Outer Ring; 25MM Bore; 37MM Outside Diameter; 17MM Width; Needle Roller Bearing; 1 Seal; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Outside Diameter
1.457 Inch | 37 Millimeter
Width
0.669 Inch | 17 Millimeter
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh