Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RPNA-20/35 https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-SA-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE2OXxpbWFnZS9qcGVnfGFEUmlMMmcyTVM4eE1EYzNNVEExT1RZM01UQTNNQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMDlCVTFOWlgxTkJYekpTUWw4ek1EQjRNekF3TG1wd1p3fDQyNDQyY2Y1YWYxMGQxYjYzOGI5ZjY4NWYzNTBlMjQzNTIxMDM2YzgwMjAyMjMzMDcxNjEwYTU0NTViYzdjNWQ
209033 Needle Self Aligning Roller Bearings 

CONSOLIDATED BEARING CONSOLIDATED BEARING

RPNA-20/35

Description

RPNA-20/35 SELF ALIGNING NEEDLE BEARING

Needle Bearing; 20MM Bore; 35MM Outside Diameter; 16MM Width; Needle Roller Bearing; Roller Assembly with Outer Ring - No Inner Ring; Open Enclosure; Self Aligning; Retainer; Single Row of Rollers; Not Separable; Not Relubricatable

Part #

RPNA-20/35

BDI #
209033

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.06
EAN
0644075092081
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
Yes
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring
Category - BDI
Needle Self Aligning Roller Bearing
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
RPNA-20/35
Weight / LBS
0.14
Long Description
Needle Bearing; 20MM Bore; 35MM Outside Diameter; 16MM Width; Needle Roller Bearing; Roller Assembly with Outer Ring - No Inner Ring; Open Enclosure; Self Aligning; Retainer; Single Row of Rollers; Not Separable; Not Relubricatable
Width
0.63 Inch | 16 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Bore
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh