TIMKEN
TIMKEN
SET1277-900SA ; SET1277-2
TIMKEN TIMKEN
Description
SET1277-900SA TAPERED ROLLER BRG ASSY ; UNIPAC 4-8 OD
Wheel End Hub Unit; 82.04MM X 139.95MM X 110MM
Part #
SET1277-900SA ; SET1277-2
BDI #
1481888
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/SET1277-900SA-;-SET1277-2/p/1481888
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
6.56
EAN
0085706023010
Product Group - BDI
B04334
Noun
Kit
Manufacturer URL
https://www.timken.com
Weight / LBS
14.44028
Product Detail
Wheel Bearing Kit
Product Specification
Wheel End Hub Unit; 82.04MM X 139.95MM X 110MM
Long Description
Wheel End Hub Unit; 82.04MM X 139.95MM X 110MM