

BDI APPROVED BEARING
BDI APPROVED BEARING
20206-TVP
BDI APPROVED BEARING BDI APPROVED BEARING
Description
20206-TVP BARREL ROLLER BEARING ; 30MM BORE X 62MM OD X 16MM W
Spherical Roller Bearing; 30MM Straight Bore; 62MM Outside Diameter; 16MM Width; C0-Medium Clearance; Shaft Mount; Polymer Cage Material; Single Row; Open Enclosure; Not Relubricatable
Part #
20206-TVP
BDI #
25118804
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/20206-TVP/p/25118804
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0
Product Group - BDI
B04311
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Product Detail
Spherical Roller Bearing
Product Specification
30MM Straight Bore; 62MM Outside Diameter; 16MM Width; C0-Medium Clearance; Shaft Mount; Polymer Cage Material; Single Row; Open Enclosure; Not Relubricatable
Long Description
Spherical Roller Bearing; 30MM Straight Bore; 62MM Outside Diameter; 16MM Width; C0-Medium Clearance; Shaft Mount; Polymer Cage Material; Single Row; Open Enclosure; Not Relubricatable