https://www.bdiexpress.com/medias/INDCONBRGXXX-SPHR-1RW-TPD-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMzB8aW1hZ2UvanBlZ3xhRGN3TDJneFlTOHhNRGN4TVRBd09ERTRNak13TWk5SlRrUkRUMDVDVWtkWVdGaGZVMUJJVWw4eFVsZGZWRkJFWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5CbnwwZmQ1ODkzMDg4NzhkN2NjM2E1M2U3YTUyYmI0NGEzMGM2NDNlMDVmZDlhMDJhZDdlNjAyMTFiNDVjODg2ODEy
https://www.bdiexpress.com/medias/INDCONBRGXXX-SPHR-1RW-TPD-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMzB8aW1hZ2UvanBlZ3xhRGN3TDJneFlTOHhNRGN4TVRBd09ERTRNak13TWk5SlRrUkRUMDVDVWtkWVdGaGZVMUJJVWw4eFVsZGZWRkJFWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5CbnwwZmQ1ODkzMDg4NzhkN2NjM2E1M2U3YTUyYmI0NGEzMGM2NDNlMDVmZDlhMDJhZDdlNjAyMTFiNDVjODg2ODEy
CONSOLIDATED BEARING
CONSOLIDATED BEARING
20209-K C/3
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
20209-K C/3 SPHERICAL ROLLER BEARING ; NON RETURNABLE TAPERED BORE
Spherical Roller Bearing; 45MM Tapered Bore; 85MM Outside Diameter; 19MM Width; C3-Loose Clearance; Adapter Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Not Relubricatable
Part #
20209-K C/3
BDI #
211867
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/20209-K-C-3/p/211867
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.44
EAN
0644075156004
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Single Row
Relubricatable
No
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://consbrgs.com
Weight / LBS
0.974
Long Description
Spherical Roller Bearing; 45MM Tapered Bore; 85MM Outside Diameter; 19MM Width; C3-Loose Clearance; Adapter Mount; Single Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Not Relubricatable
Outside Diameter
3.346 Inch | 85 Millimeter
Bore
1.772 Inch | 45 Millimeter
Adapter Part Number
H209 (Specify bore) Inch | H209 (Specify bore) Millimeter
Width
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


