Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

21307-E1-XL-K-TVPB https://www.bdiexpress.com/medias/INDFAGBRGXXX-SPHR-2RW-TPD-OPEN-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMzJ8aW1hZ2UvanBlZ3xhRFptTDJnMVppOHhNRFU0TnpFM05qUXpOVGMwTWk5SlRrUkdRVWRDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZVRTlNV1Y4ek1EQjRNekF3TG1wd1p3fDc3OTA3MTUyZDc3MzVlNDZhZjg1YzYzYTYwZDFlNDVkODljZDJlMmM5NWE4Yjg5OGIwYjUzODM4NzhiZTA4NTc
1139024 Spherical Roller Bearings 

FAG FAG

21307-E1-XL-K-TVPB

Description

21307-E1-XL-K-TVPB X-LIFE SPHR RLR BRG ; NON-RETURNABLE

Spherical Roller Bearing; 35MM Tapered Bore; 80MM Outside Diameter; 21MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Polyamide Cage Material; Open Enclosure; Relubricatable

Part #

21307-E1-XL-K-TVPB

BDI #
1139024

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.491
EAN
4026677808202
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Polyamide
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
21307E1K.TVPB
Weight / LBS
1.107
Long Description
Spherical Roller Bearing; 35MM Tapered Bore; 80MM Outside Diameter; 21MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Polyamide Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
SNW07 H307 HA307 HE307 HS307 (Specify Bore) Inch | H307 (Specify bore) Millimeter
Width
0.827 Inch | 21 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Bore
1.378 Inch | 35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh