https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-STR-OPN-STL-NLH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMDl8aW1hZ2UvanBlZ3xhR1prTDJnMlppOHhNRGcyTURVME5EazRNekEzTUM5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmVTFSTVgwNU1TRjh6TURCNE16QXdMbXB3Wnd8NTIzNDdiZDY0N2YxODcxMjFlZDM3NThjNjAyZDliMWQxYzhmZjg3ODRhNjg1NjM1MzBjNDA3NDI2MTgxYTUwYQ
https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-STR-OPN-STL-NLH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMDl8aW1hZ2UvanBlZ3xhR1prTDJnMlppOHhNRGcyTURVME5EazRNekEzTUM5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFOVVVsOVBVRTVmVTFSTVgwNU1TRjh6TURCNE16QXdMbXB3Wnd8NTIzNDdiZDY0N2YxODcxMjFlZDM3NThjNjAyZDliMWQxYzhmZjg3ODRhNjg1NjM1MzBjNDA3NDI2MTgxYTUwYQ
NSK
NSK
21307CD
NSK NSK
Description
21307CD SPHERICAL ROLLER BEARING ; 35MM BOREX80MM ODX21MM W 2-ROW
Spherical Roller Bearing; 35MM Straight Bore; 80MM Outside Diameter; 21MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Not Relubricatable
Part #
21307CD
BDI #
17762644
Details
290.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/21307CD/p/17762644
Your Price
$ 290.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.53
EAN
0029176549991
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
No
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.12233
Long Description
Spherical Roller Bearing; 35MM Straight Bore; 80MM Outside Diameter; 21MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Not Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
0.827 Inch | 21 Millimeter
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

