

TIMKEN
TIMKEN
21309KEJW33C3
TIMKEN TIMKEN
Description
21309KEJW33C3 SPHERICAL RLR BRG
Spherical Roller Bearing; 45MM Tapered Bore; 100MM Outside Diameter; 25MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
21309KEJW33C3
BDI #
20054476

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/21309KEJW33C3/p/20054476
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.921
EAN
0087796151482
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH309 (Specify bore)
Withdrawal Nut
KM9
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
2.06
Long Description
Spherical Roller Bearing; 45MM Tapered Bore; 100MM Outside Diameter; 25MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Width
0.984 Inch | 25 Millimeter
Bore
1.772 Inch | 45 Millimeter
Adapter Part Number
SNW09 H309 HA309 HE309 (Specify bore) Inch | H309 (Specify bore) Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh