https://www.bdiexpress.com/medias/INDCONBRGXXX-SPHR-2RW-STR-OPEN-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcyNzJ8aW1hZ2UvanBlZ3xhR1poTDJnell5ODVPVEF6TXpNeE5EUXlOekU0TDBsT1JFTlBUa0pTUjFoWVdGOVRVRWhTWHpKU1YxOVRWRkpmVDFCRlRsOVRWRXhmTXpBd1dETXdNQzVxY0djfDEzYmFmZmMxNGY4ZDY2OWNkZjc0ZWE0OTYyNDM1MjJlYTU0ZjM2MjcxM2ZhZGU2Njg5Y2Y1ZmNlODk1ZDYyMWI
https://www.bdiexpress.com/medias/INDCONBRGXXX-SPHR-2RW-STR-OPEN-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcyNzJ8aW1hZ2UvanBlZ3xhR1poTDJnell5ODVPVEF6TXpNeE5EUXlOekU0TDBsT1JFTlBUa0pTUjFoWVdGOVRVRWhTWHpKU1YxOVRWRkpmVDFCRlRsOVRWRXhmTXpBd1dETXdNQzVxY0djfDEzYmFmZmMxNGY4ZDY2OWNkZjc0ZWE0OTYyNDM1MjJlYTU0ZjM2MjcxM2ZhZGU2Njg5Y2Y1ZmNlODk1ZDYyMWI
CONSOLIDATED BEARING
CONSOLIDATED BEARING
21320E
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
21320E SPHERICAL ROLLER BEARING
Spherical Roller Bearing; 100MM Straight Bore; 215MM Outside Diameter; 47MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Polymer Cage Material; Open Enclosure; Relubricatable
Part #
21320E
BDI #
212138
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/21320E/p/212138
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
8.26
EAN
0644075157308
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Polymer
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://consbrgs.com
Weight / LBS
18.2
Long Description
Spherical Roller Bearing; 100MM Straight Bore; 215MM Outside Diameter; 47MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Polymer Cage Material; Open Enclosure; Relubricatable
Width
1.85 Inch | 47 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

