Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22217 CAKC3W33 https://www.bdiexpress.com/medias/INDXXXBRGXXX-SP-2RW-TPD-OPEN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwOTV8aW1hZ2UvanBlZ3xhR1prTDJnM01TOHhNRGMyT0RreU1USXpNVE01TUM5SlRrUllXRmhDVWtkWVdGaGZVMUJmTWxKWFgxUlFSRjlQVUVWT1gwSlNVMTlTVEY4ek1EQjRNekF3TG1wd1p3fDA5NDA0NmEyMTExMjI2YWIyNmIwZmUyZjZkODQxZTMxNTk4ZTdiYmU4Yjk1ZGQ0Y2I4NTg1NzAxYTZhZjNlMzU
21511065 Spherical Roller Bearings 

EBC EBC

22217 CAKC3W33

Description

22217 CAKC3W33 SPHERICAL ROLLER BEARINGS ; 85MM BORE X 150MM OD X 36MM WD

Spherical Roller Bearing; 85MM Bore; 150MM Outside Diameter; 36MM Wid; Adapter Mount

Part #

22217 CAKC3W33

BDI #
21511065

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
EBC
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0
Product Group - BDI
B04311
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
Product Detail
Spherical Roller Bearing
Product Specification
85MM Bore; 150MM Outside Diameter; 36MM Width; Adapter Mount
Long Description
Spherical Roller Bearing; 85MM Bore; 150MM Outside Diameter; 36MM Wid; Adapter Mount