

NTN
NTN
22218EAD0
NTN NTN
Description
22218EAD0 SPHERICAL ROLLER BEARING ; SMALL BORE
Spherical Roller Bearing; 90MM Bore; 160MM Outside Diameter; 40MM Width; C0-Medium Clearance; Shaft Mount; Double Row; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22218EAD0
BDI #
20393018
Details
1065.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22218EAD0/p/20393018
Your Price
$ 1,065.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
3.44
EAN
0692314661239
Product Group - BDI
B04311
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Product Detail
Spherical Roller Bearing
Product Specification
90MM Bore; 160MM Outside Diameter; 40MM Width; C0-Medium Clearance; Shaft Mount; Double Row; Steel Cage Material; Open Enclosure; Relubricatable
Long Description
Spherical Roller Bearing; 90MM Bore; 160MM Outside Diameter; 40MM Width; C0-Medium Clearance; Shaft Mount; Double Row; Steel Cage Material; Open Enclosure; Relubricatable