https://www.bdiexpress.com/medias/MFRNSKBRGXXX-SP-2RW-TPD-OPEN-RL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NDZ8aW1hZ2UvanBlZ3xhRFEyTDJnelpDOHhNRGcyTURFNU5qVTVNelk1TkM5TlJsSk9VMHRDVWtkWVdGaGZVMUJmTWxKWFgxUlFSRjlQVUVWT1gxSk1YMU5VVEY4ek1EQjRNekF3TG1wd1p3fDI4NDllNTExZGRjMzI2MDNjY2M5ZTAyOWI0NGEyM2VjNjIyZGNmZWY0YjAzM2QwYzZiMTY4ODk3MjM4MjJjNjM
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-SP-2RW-TPD-OPEN-RL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NDZ8aW1hZ2UvanBlZ3xhRFEyTDJnelpDOHhNRGcyTURFNU5qVTVNelk1TkM5TlJsSk9VMHRDVWtkWVdGaGZVMUJmTWxKWFgxUlFSRjlQVUVWT1gxSk1YMU5VVEY4ek1EQjRNekF3TG1wd1p3fDI4NDllNTExZGRjMzI2MDNjY2M5ZTAyOWI0NGEyM2VjNjIyZGNmZWY0YjAzM2QwYzZiMTY4ODk3MjM4MjJjNjM
NSK
NSK
22222EAKC3W507
NSK NSK
Description
22222EAKC3W507 SPHERICAL ROLLER BEARING ; 110MM BOREX200MM ODX53MM W
Spherical Roller Bearing; 110MM Tapered Bore; 200MM Outside Diameter; 53MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22222EAKC3W507
BDI #
21734308
Details
1161.06
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22222EAKC3W507/p/21734308
Your Price
$ 1,161.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
6.99
EAN
0029176821578
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX3122 (Specify bore)
Withdrawal Nut
KM24
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nsk.com
Weight / LBS
15.41
Long Description
Spherical Roller Bearing; 110MM Tapered Bore; 200MM Outside Diameter; 53MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
4.331 Inch | 110 Millimeter
Width
2.087 Inch | 53 Millimeter
Adapter Part Number
SNW22 H322 HA322 HE322 (Specify bore) Inch | H322 (Specify bore) Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


