

NTN
NTN
22230EAKW33C4
NTN NTN
Description
22230EAKW33C4 SPHERICAL ROLLER BEARING ; 150MMX270MMX73MM TAPRD BORE
Spherical Roller Bearing; 150MM Tapered Bore; 270MM Outside Diameter; 73MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22230EAKW33C4
BDI #
17140180
Details
3683.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22230EAKW33C4/p/17140180
Your Price
$ 3,683.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
17.62
EAN
4550253103202
Product Group - BDI
B04311
Internal Clearance
C4-Extra Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX3130 (Specify bore)
Withdrawal Nut
KM33
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Long Description
Spherical Roller Bearing; 150MM Tapered Bore; 270MM Outside Diameter; 73MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
5.906 Inch | 150 Millimeter
Adapter Part Number
SNW3130 H3130 HA3130 HE3130 (Specify bore) Inch | H3130 (Specify bore) Millimeter
Outside Diameter
10.63 Inch | 270 Millimeter
Width
2.874 Inch | 73 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh