Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22236KW33M https://www.bdiexpress.com/medias/INDXXXBRGXXX-SP-2RW-TPD-OPEN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwOTV8aW1hZ2UvanBlZ3xhR1prTDJnM01TOHhNRGMyT0RreU1USXpNVE01TUM5SlRrUllXRmhDVWtkWVdGaGZVMUJmTWxKWFgxUlFSRjlQVUVWT1gwSlNVMTlTVEY4ek1EQjRNekF3TG1wd1p3fDA5NDA0NmEyMTExMjI2YWIyNmIwZmUyZjZkODQxZTMxNTk4ZTdiYmU4Yjk1ZGQ0Y2I4NTg1NzAxYTZhZjNlMzU
15042568 Spherical Roller Bearings 

ZKL BEARINGS ZKL BEARINGS

22236KW33M

Description

22236KW33M SPHERICAL ROLLER BEARING ; 180X320X86

Spherical Roller Bearing; 180MM Bore; 320MM Outside Diameter; 86MM Wid; Adapter Mount

Part #

22236KW33M

BDI #
15042568

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ZVL-ZKL BEARINGS CORP.
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
30.8
Product Group - BDI
B04311
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.zkl.cz
Weight / LBS
67.90238
Product Detail
Spherical Roller Bearing
Product Specification
180MM Bore; 320MM Outside Diameter; 86MM Width; Adapter Mount
Long Description
Spherical Roller Bearing; 180MM Bore; 320MM Outside Diameter; 86MM Wid; Adapter Mount