Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22311CJW33C3 https://www.bdiexpress.com/medias/INDCWLBRGXXX-SP-2RW-STR-OPEN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3OTZ8aW1hZ2UvanBlZ3xhRFptTDJneVl5ODVOek00TmpFME16QTRPRGswTG1wd1p3fGRlYTZjNzJhZGYyNjU5MTUyODAzZmQ4MzNjNmI4ZTQxYTUyZTJhY2VlOTQ0OGE0MmMzZDUwYzc4NmU2YTgwMDQ
18150704 Spherical Roller Bearings 

EBC EBC

22311CJW33C3

Description

22311W33C3 ; SPHERICAL ROLLER BEARING

Spherical Roller Bearing; 55MM Bore; 120MM Outside Diameter; 43MM Wid; Shaft Mount

Part #

22311CJW33C3

BDI #
18150704

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
EBC
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0
Product Group - BDI
B04311
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
Product Detail
Spherical Roller Bearing
Product Specification
55MM Bore; 120MM Outside Diameter; 43MM Width; Shaft Mount
Long Description
Spherical Roller Bearing; 55MM Bore; 120MM Outside Diameter; 43MM Wid; Shaft Mount