Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22311KW https://www.bdiexpress.com/medias/INDZKLBRGXXX-SP-2RW-TPD-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5OTR8aW1hZ2UvanBlZ3xhR0psTDJnd1lTODVOek00TmpFNE1UUXlOelV3TG1wd1p3fDE2M2E1YzdlN2M3NWY0OTFiZWYyNWZkMzA1YjM5NmM4NzlkYzRkODk5ZDFkMGNhZmExNDQ1ZDAzYzhkMzZhYmY
15042591 Spherical Roller Bearings 

ZKL BEARINGS ZKL BEARINGS

22311KW

Description

ZKL BEARINGS 22311KW

Spherical Roller Bearing; 55MM Bore; 120MM Outside Diameter; 43MM Wid; Adapter Mount

Part #

22311KW

BDI #
15042591

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ZVL-ZKL BEARINGS CORP.
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
2.31
Product Group - BDI
B04311
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.zkl.cz
Weight / LBS
5.09268
Product Detail
Spherical Roller Bearing
Product Specification
55MM Bore; 120MM Outside Diameter; 43MM Width; Adapter Mount
Long Description
Spherical Roller Bearing; 55MM Bore; 120MM Outside Diameter; 43MM Wid; Adapter Mount