FAG
FAG
22312-E1-XL-K-C3
FAG FAG
Description
22312-E1-XL-K-C3 X-LIFE SPHR ROLLER BRG ; 60MM X 130MM X 46MM
Spherical Roller Bearing; 60MM Tapered Bore; 130MM Outside Diameter; 46MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22312-E1-XL-K-C3
BDI #
1139762
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22312-E1-XL-K-C3/p/1139762
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
2.7
EAN
4026677806987
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX2312 (Specify bore)
Withdrawal Nut
KM13
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
22312E1K.C3
Weight / LBS
5.952
Long Description
Spherical Roller Bearing; 60MM Tapered Bore; 130MM Outside Diameter; 46MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Outside Diameter
5.118 Inch | 130 Millimeter
Adapter Part Number
SNW112 H2312 HA2312 (Specify Bore) Inch | H2312 (Specify bore) Millimeter
Bore
2.362 Inch | 60 Millimeter
Width
1.811 Inch | 46 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh