

BDI APPROVED BEARING
BDI APPROVED BEARING
22312E
BDI APPROVED BEARING BDI APPROVED BEARING
Description
22312E SPHERICAL ROLLER BEARING ; 60MM ID 130MM OD 46MM WD
Spherical Roller Bearing; 60MM Straight Bore; 130MM Outside Diameter; 46MM Width; C0-Medium Clearance; Shaft Mount; Polymer Cage; Double Row; Open Enclosure; Relubricatable
Part #
22312E
BDI #
25098923
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22312E/p/25098923
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0
Product Group - BDI
B04311
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Product Detail
Spherical Roller Bearing
Product Specification
60MM Straight Bore; 130MM Outside Diameter; 46MM Width; C0-Medium Clearance; Shaft Mount; Polymer Cage; Double Row; Open Enclosure; Relubricatable
Long Description
Spherical Roller Bearing; 60MM Straight Bore; 130MM Outside Diameter; 46MM Width; C0-Medium Clearance; Shaft Mount; Polymer Cage; Double Row; Open Enclosure; Relubricatable