

SKF
SKF
22313 EK/VA405
SKF SKF
Description
22313 EK/VA405 SPHR ROLLER BRG ; NON-RETURNABLE 65MMX140MMX48MM
Spherical Roller Bearing; 65MM Tapered Bore; 140MM Outside Diameter; 48MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22313 EK/VA405
BDI #
1415502
Details
860.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22313-EK-VA405/p/1415502
Your Price
$ 860.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
3.48
EAN
7316570272079
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH2313 (Specify bore)
Withdrawal Nut
KM15
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
8.05
Long Description
Spherical Roller Bearing; 65MM Tapered Bore; 140MM Outside Diameter; 48MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Outside Diameter
5.512 Inch | 140 Millimeter
Width
1.89 Inch | 48 Millimeter
Bore
2.559 Inch | 65 Millimeter
Adapter Part Number
SNW113 H2313 HA2313 HE2313 (Specify bore) Inch | H2313 (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh