https://www.bdiexpress.com/medias/INDTIMBRGXXX-SP-2R-STR-OPN-STL-GR-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAwMTV8aW1hZ2UvanBlZ3xhR1pqTDJnellpOHhNRFF4T0RZMk1UTTFPVFkwTmk5SlRrUlVTVTFDVWtkWVdGaGZVMUJmTWxKZlUxUlNYMDlRVGw5VFZFeGZSMUpmTXpBd2VETXdNQzVxY0djfDI5NGYwNGZiMDhiM2MxNjgzOWUzYmNiMTBlNTU3NDAwNGQ5NzE3ZjZkMDg2NGQ0NjY3OGExMGE1ZGFhYjFjMTk
https://www.bdiexpress.com/medias/INDTIMBRGXXX-SP-2R-STR-OPN-STL-GR-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAwMTV8aW1hZ2UvanBlZ3xhR1pqTDJnellpOHhNRFF4T0RZMk1UTTFPVFkwTmk5SlRrUlVTVTFDVWtkWVdGaGZVMUJmTWxKZlUxUlNYMDlRVGw5VFZFeGZSMUpmTXpBd2VETXdNQzVxY0djfDI5NGYwNGZiMDhiM2MxNjgzOWUzYmNiMTBlNTU3NDAwNGQ5NzE3ZjZkMDg2NGQ0NjY3OGExMGE1ZGFhYjFjMTk
TIMKEN
TIMKEN
22324EJW33C2
TIMKEN TIMKEN
Description
22324EJW33C2 SPHERICAL RLR BRG ; NON-RETURNABLE
Spherical Roller Bearing; 120MM Straight Bore; 260MM Outside Diameter; 86MM Width; C2-Snug Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22324EJW33C2
BDI #
20054417
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22324EJW33C2/p/20054417
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
21.36
EAN
0087796138049
Product Group - BDI
B04311
Internal Clearance
C2-Snug
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
49.8
Long Description
Spherical Roller Bearing; 120MM Straight Bore; 260MM Outside Diameter; 86MM Width; C2-Snug Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
4.724 Inch | 120 Millimeter
Width
3.386 Inch | 86 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
10.236 Inch | 260 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

