Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22348BKW33 https://www.bdiexpress.com/medias/INDNTNBRGXXX-SP-2RW-TPD-OPEN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI0MXxpbWFnZS9qcGVnfGFESXlMMmhpTVM4eE1EYzNNRE0yTVRZM09Ua3dNaTlKVGtST1ZFNUNVa2RZV0ZoZlUxQmZNbEpYWDFSUVJGOVBVRVZPWDFOVVRGOVNURjh6TURCNE16QXdMbXB3Wnd8OGNkNThmYzVlYTM3ZjE0YWEzMTgwOTk1ZGJlYjU3ZGQ0ODU3ZGVlNTcxMTlkMmQyYTQ3ODViNTU0NDVlZDZlOA
25266307 Spherical Roller Bearings 

NTN NTN

22348BKW33

Description

22348BKW33 SPHERICAL ROLLER BRG (SMARTCATALOG)

Spherical Roller Bearing; 240MM Tapered Bore; 500MM Outside Diameter; 155MM Width; C0-Medium Internal Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable; Adapter Part Number - H2348 (Specify bore)

Part #

22348BKW33

BDI #
25266307

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN
Minimum Buy Quantity
1
UNSPSC
31171510
Weight / Kilogram
0
EAN
4547359273861
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH2348 (Specify bore)
Withdrawal Nut
HN52
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
320
Long Description
Spherical Roller Bearing; 240MM Tapered Bore; 500MM Outside Diameter; 155MM Width; C0-Medium Internal Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable; Adapter Part Number - H2348 (Specify bore)
Adapter Part Number
SNP148 H2348 (Specify bore) Inch | H2348 (Specify bore) Millimeter
Bore
9.449 Inch | 240 Millimeter
Width
6.102 Inch | 155 Millimeter
Outside Diameter
19.685 Inch | 500 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh