

TIMKEN
TIMKEN
231/530KYMBW37W906AC4
TIMKEN TIMKEN
Description
231/530KYMBW37W906AC4 SPHERICAL RLR BRG ; POR NON RETURNABLE
Spherical Roller Bearing; 530MM Tapered Bore; 870MM Outside Diameter; 272MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
231/530KYMBW37W906AC4
BDI #
20054695
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/231-530KYMBW37W906AC4/p/20054695
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
629.7
EAN
0087796197879
Product Group - BDI
M06288
Internal Clearance
C4-Extra Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Adapter Part Number - Millimeter
H31/530 (Specify bore)
Withdrawal Sleeve
AH31/530 AOH31/530 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
231/530 KYMBW37W906AC4
Weight / LBS
1387
Long Description
Spherical Roller Bearing; 530MM Tapered Bore; 870MM Outside Diameter; 272MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
10.709 Inch | 272 Millimeter
Bore
20.866 Inch | 530 Millimeter
Outside Diameter
34.252 Inch | 870 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh