https://www.bdiexpress.com/medias/INDINABRGSPX-2RW-TPD-OPN-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzI4NjV8aW1hZ2UvanBlZ3xhRGRrTDJoaE1pOHhNRFV4TXpneU16SXpOakV5Tmk5SlRrUkpUa0ZDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmUWxKVFgxSk1Yek13TUhnek1EQXVhbkJufGM0YmNiZWVkMzA1YTMzZGVmNjI1ZWJlNDk3NmRmMTAzNzM0Y2Y3MjM5MjdmOGNiZWRlMzg2NTg4MmRhNzdiNzI
FAG
FAG
23184-BEA-XL-K-MB1-H40DCH78CT52BWC2
FAG FAG
Description
23184-BEA-XL-K-MB1-H40DCH78CT52BW-C2 BRG ; NON RETURNABLE X-LIFE SR POR NR
Spherical Roller Bearing; 420MM Tapered Bore; 700MM Outside Diameter; 224MM Width; C2-Snug Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23184-BEA-XL-K-MB1-H40DCH78CT52BWC2
BDI #
24858088
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23184-BEA-XL-K-MB1-H40DCH78CT52BWC2/p/24858088
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
333
EAN
4054369195705
Product Group - BDI
B04311
Internal Clearance
C2-Snug
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3184G-H (Specify bore)
Withdrawal Nut
HM3184
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
734.13933
Long Description
Spherical Roller Bearing; 420MM Tapered Bore; 700MM Outside Diameter; 224MM Width; C2-Snug Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
SNW3184-HG H3184-HG HA3184-HG HE3184-HG (Specify bore) Inch | H3184-HG (Specify bore) Millimeter
Outside Diameter
27.559 Inch | 700 Millimeter
Bore
16.535 Inch | 420 Millimeter
Width
8.819 Inch | 224 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh