https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-TPD-OPN-STL-RL-CCD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMDJ8aW1hZ2UvanBlZ3xhR1ZrTDJneE9DOHhNRGcyTURVMk5qRXhPRFF6TUM5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmVTFSTVgxSk1YME5EUkY4ek1EQjRNekF3TG1wd1p3fDJiOTJiYWY1ZWQ5NDc4ZGM3NWIzMDljNWQxNzczZWQ2OTIyZjgyZjMxNzMwMzRkNGU2ZWMxODg2ZDAxNGJmNDk
https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-TPD-OPN-STL-RL-CCD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMDJ8aW1hZ2UvanBlZ3xhR1ZrTDJneE9DOHhNRGcyTURVMk5qRXhPRFF6TUM5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmVTFSTVgxSk1YME5EUkY4ek1EQjRNekF3TG1wd1p3fDJiOTJiYWY1ZWQ5NDc4ZGM3NWIzMDljNWQxNzczZWQ2OTIyZjgyZjMxNzMwMzRkNGU2ZWMxODg2ZDAxNGJmNDk
NSK
NSK
23224CKE4
NSK NSK
Description
23224CKE4 SPHERICAL ROLLER BEARING ; 120MM BOREX215MM ODX76 MM W 2-ROW
Spherical Roller Bearing; 120MM Tapered Bore; 215MM Outside Diameter; 76MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
23224CKE4
BDI #
1184906
Details
2159.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23224CKE4/p/1184906
Your Price
$ 2,159.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
12.1
EAN
0029176027659
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3224A (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
23224CKE4
Weight / LBS
11.5
Long Description
Spherical Roller Bearing; 120MM Tapered Bore; 215MM Outside Diameter; 76MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Outside Diameter
8.465 Inch | 215 Millimeter
Adapter Part Number
SNW124 H2324 HA2324 HE2324 (Specify Bore) Inch | H2324 (Specify bore) Millimeter
Width
2.992 Inch | 76 Millimeter
Bore
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

