https://www.bdiexpress.com/medias/INDFAGBRGXXX-SPHR-2RW-TPD-OPEN-BRS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcyNTl8aW1hZ2UvanBlZ3xhR000TDJoaU1pOHhNREUwTWpBM09UWTRNRFUwTWk5SlRrUkdRVWRDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZRbEpUWHpNd01GZ3pNREF1YW5Cbnw5ZTlmNGVhNjkyZGRmZWI5ZDk1Y2FhYzlmNjViODNmNWNkNzMyNmRjOWM3YzFlY2VlYzdkMTc4ZmYyMGNiMTY4
https://www.bdiexpress.com/medias/INDFAGBRGXXX-SPHR-2RW-TPD-OPEN-BRS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcyNTl8aW1hZ2UvanBlZ3xhR000TDJoaU1pOHhNREUwTWpBM09UWTRNRFUwTWk5SlRrUkdRVWRDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZRbEpUWHpNd01GZ3pNREF1YW5Cbnw5ZTlmNGVhNjkyZGRmZWI5ZDk1Y2FhYzlmNjViODNmNWNkNzMyNmRjOWM3YzFlY2VlYzdkMTc4ZmYyMGNiMTY4
FAG
FAG
239/850-K-MB-C3-T52BW
FAG FAG
Description
239/850-K-MB-C3-T52BW SPHERICAL RLR BRG
Spherical Roller Bearing; 850MM Tapered Bore; 1120MM Outside Diameter; 200MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
239/850-K-MB-T52BW-C3
BDI #
1142250
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/239-850-K-MB-C3-T52BW/p/1142250
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
534
EAN
4012801347389
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Adapter Part Number - Millimeter
H39/850 (Specify bore)
Withdrawal Sleeve
AH39/850 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
239/850K.MB.C3.T52BW
Weight / LBS
1190.476
Long Description
Spherical Roller Bearing; 850MM Tapered Bore; 1120MM Outside Diameter; 200MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
44.094 Inch | 1120 Millimeter
Bore
33.465 Inch | 850 Millimeter
Width
7.874 Inch | 200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

