

NSK
NSK
239/900CAMKC3W507
NSK NSK
Description
239/900CAMKC3W507 SPHERICAL ROLLER BRG ; 900MM BOREX1180MM ODX206MM W 2-ROW
Spherical Roller Bearing; 900MM Tapered Bore; 1180MM Outside Diameter; 206MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
239/900CAMKC3W507
BDI #
21736539
Details
139067.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/239-900CAMKC3W507/p/21736539
Your Price
$ 139,067.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
623
EAN
0029176987878
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH39/900 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nskamericas.com
Weight / LBS
1258.4956
Long Description
Spherical Roller Bearing; 900MM Tapered Bore; 1180MM Outside Diameter; 206MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
SNW39/900 H39/900 HA39/900 HE39/900 (Specify bore) Inch | H39/900 (Specify bore) Millimeter
Bore
35.433 Inch | 900 Millimeter
Outside Diameter
46.457 Inch | 1180 Millimeter
Width
8.11 Inch | 206 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh