

NSK
NSK
241/560CAMK30E4C3
NSK NSK
Description
241/560CAMK30E4C3 SPHERICAL ROLLER BRG ; 560MM BOREX920MM ODX355MM W
Spherical Roller Bearing; 560MM Tapered Bore; 920MM Outside Diameter; 355MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
241/560CAMK30E4C3
BDI #
20400590
Details
211769.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/241-560CAMK30E4C3/p/20400590
Your Price
$ 211,769.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
948
EAN
0029176793707
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH241/560 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nskamericas.com
Weight / LBS
1918.99171
Long Description
Spherical Roller Bearing; 560MM Tapered Bore; 920MM Outside Diameter; 355MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
SNW241/560 H241/560 HA241/560 HE241/560 (Specify bore) Inch | H241/560 (Specify bore) Millimeter
Width
13.976 Inch | 355 Millimeter
Bore
22.047 Inch | 560 Millimeter
Outside Diameter
36.22 Inch | 920 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh