![24136 CA W33](/medias/INDROLXXXXXX-24136CAW33-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYyODV8aW1hZ2UvanBlZ3xhRGd6TDJoaFppOHhNREU1TnpVeU5USXpNelk1TkM5SlRrUlNUMHhZV0ZoWVdGaGZNalF4TXpaRFFWY3pNMTh3TVY4ek1EQjRNekF3TG1wd1p3fDVlYzU2ZmFjYWU5YmRkZWE4ZWM4ZjljMWI5ODE4YjZjMzY0ZTUyY2IyMGZiNjM3OGIyZDQ1Nzc0NDk2NGJlYTQ)
![24136 CA W33](/medias/INDROLXXXXXX-24136CAW33-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYyODV8aW1hZ2UvanBlZ3xhRGd6TDJoaFppOHhNREU1TnpVeU5USXpNelk1TkM5SlRrUlNUMHhZV0ZoWVdGaGZNalF4TXpaRFFWY3pNMTh3TVY4ek1EQjRNekF3TG1wd1p3fDVlYzU2ZmFjYWU5YmRkZWE4ZWM4ZjljMWI5ODE4YjZjMzY0ZTUyY2IyMGZiNjM3OGIyZDQ1Nzc0NDk2NGJlYTQ)
ROLLWAY BEARING
ROLLWAY BEARING
24136 CA W33
ROLLWAY BEARING ROLLWAY BEARING
Description
24136 CA W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE DOUBLE ROW
Spherical Roller Bearing; 180MM Straight Bore; 300MM Outside Diameter; 118MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
24136 CA W33
BDI #
23991483
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/24136-CA-W33/p/23991483
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
33.799
EAN
0637410077027
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
24136 CA W33
Manufacturer Internal Number
24136 CA W33
Weight / LBS
74.52
Long Description
Spherical Roller Bearing; 180MM Straight Bore; 300MM Outside Diameter; 118MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
7.087 Inch | 180 Millimeter
Outside Diameter
11.811 Inch | 300 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
4.646 Inch | 118 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh